Beli rubber strips di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Best Roller Light Dutyatribut:
- Material: Urethane rubber
- Weight (g): 82
- Overall Width (mm): 19
- Outside Diameter D (phi mm): 55
- Bearing: 62022RSVV
- Dimension W (mm): 19
- Inside Diameter d (phi mm): 15
- Dimension BO (mm): 11
- TRUSCO Line TapeDeskripsi:Use:Indoor use. Guide sign line in the factory, parking lot, hospital, etc.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TRUSCO Single Roller with Axis 300mmDeskripsi:Material: Machine structural carbon steel pipe.atribut:
- Accessories: Auxiliary color, pin
- Weight (kg): 0.87
- Allowable Load (kg): 210
- Shaft: 340xphi12mm
- Roller Width (mm): 298
- Roller Outer Diameter (mm): 57
- Wall Thickness (mm): 2.1
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Bit Grey Driver Double EndedDeskripsi:Standard for Universal double ended screwdriver bits 65mm PH2/ SL6atribut:
- Drill Bit Type (+/-): PH2/SL6
- Color: Grey
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Uniroll Steel Gravity Roller Light Duty (Galvanish)atribut:
- Shaft Diameter (mm): 12
- Material: Galvanish
Daftar Harga rubber strips Terbaru March 2026
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| TRUSCO Best Roller for Heavy Duty | Rp169.900 |
| BANDO Bancoran Bearing Light Load L 100 Type | Rp199.900 |
| BANDO Bancoran Bearing Light Load | Rp509.900 |
| TRUSCO Cushion Rubber | Rp54.900 |
| BOSCH X-Line | Rp119.900 |
| TRUSCO Best Roller Light Duty | Rp209.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| TRUSCO Line Tape | Rp39.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)
/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)
/BANDO%20Bancoran%20Bearing%20Light%20Load/P102361540-1.jpg)


/TRUSCO%20Best%20Roller%20Light%20Duty/P102186060-1.jpg)
/3vP102275139-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Line%20Tape/P101000976-1.jpg)


/P101002856-1.jpg)



/irP105309675-1.jpg)
/nrP101002855-2.jpg)